
Stilo 12 Stem Pendant, Carrera, Bronze Finish, 1x150W Incandescent
Mfr # 1TT-412019-BR
Zoro # G606141265
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Color
Carrera
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-412019-BR
Zoro #
G606141265
UPC #
767893788025
Country of Origin
China
Details
Color
Carrera
Housing Finish
Bronze
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
150W
Lamp Quantity
1
Fixture Type
Stem
Bulb Technology
Standard
Description
Tondo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.