
Stilo 12 Stem Pendant, Opal Matte, Bronze Finish, 1x150W Incandescent
Mfr # 1TT-412007-BR
Zoro # G306141244
product price:Â $892.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412007-BR
Zoro #
G306141244
UPC #
767893787981
Country of Origin
China
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Fixture Type
Stem
Fixture Wattage
150W
Material
Brass/Steel
Lamp Quantity
1
Description
Tondo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.