Shop BESA LIGHTING
See all product information
Create Account
Stilo 16 Cord Pendant, Opal Matte, Satin Nickel Finish, 1x100W Incandescent
- Mfr # 1JT-722407-SN
- Zoro # G706141684
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Height
16 in
Length
4 in
Width
4 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-722407-SN
- Zoro #
- G706141684
- UPC #
- 767893586461
- Country of Origin
- China
- Color
- Opal Matte
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Fixture Wattage
- 100W
- Material
- Brass/Steel
- Fixture Type
- Cord
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Lamp Included
- No
- Dimmable
- Yes
- Series
- Stilo
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium base
Dimensions
- Height
- 16 in
- Length
- 4 in
- Width
- 4 in
Description
Stilo 16 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.