
Stilo 18 Stem Pendant, Opal Matte, Bronze Finish, 1x150W Incandescent
Mfr # 1TT-412807-BR
Zoro # G606138593
product price:Â $1,030.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-412807-BR
Zoro #
G606138593
UPC #
767893705220
Country of Origin
China
Details
Color
Opal Matte
Housing Finish
Bronze
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
150W
Fixture Type
Stem
Lamp Quantity
1
Description
Tondo 18 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.