
Stilo 7 Cord Pendant, Blue Cloud, Bronze Finish, 1x40W Candelabra (Discontinued)
- Mfr # 1BT-440486-BR
- Zoro # G606139033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-440486-BR
Zoro #
G606139033
UPC #
767893685386
Country of Origin
China
Details
Color
Blue Cloud
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
40W
Bulb Technology
Standard
Fixture Type
Cord
Material
Brass/Steel
Lamp Quantity
1
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.