Stilo 7 Cord Pendant, Chalk, Satin Nickel Finish, 1x5W LED

  • Mfr # 1BT-4404KR-LED-SN

  • Zoro # G606139859


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Length
4 in
Width
4 in
Lamp Type
T3
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1BT-4404KR-LED-SN
Zoro #
G606139859
UPC #
767893856571
Country of Origin
Türkiye

Dimensions

Height
7 in
Length
4 in
Width
4 in

Details

Color
Chalk
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Fixture Wattage
5W
Lamp Quantity
1
Bulb Technology
LED
Fixture Type
Cord
Lamp Included
Yes
Lamp Base
G9 Bi-pin
Series
Stilo
Damp/Wet Rating
Damp
Dimmable
Yes

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.