Stilo 7 Cord Pendant, Cherry, Bronze Finish, 1x5W LED
- Mfr # 1BT-4404CH-LED-BR
- Zoro # G906139238
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Length
4 in
Width
4 in
Lamp Type
T3
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1BT-4404CH-LED-BR
- Zoro #
- G906139238
- UPC #
- 767893855864
- Country of Origin
- Türkiye
- Color
- Cherry
- Housing Finish
- Bronze
- Lamp Type
- T3
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Material
- Brass/Steel
- Fixture Wattage
- 5W
- Lamp Quantity
- 1
- Bulb Technology
- LED
- Fixture Type
- Cord
- Damp/Wet Rating
- Damp
- Series
- Stilo
- Dimmable
- Yes
- Lamp Included
- Yes
- Lamp Base
- G9 Bi-pin
Dimensions
- Height
- 7 in
- Length
- 4 in
- Width
- 4 in
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.