
Stilo 7 Stem Pendant, Blue Cloud, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1TT-440486-LED-BR
- Zoro # G606139750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-440486-LED-BR
Zoro #
G606139750
UPC #
767893051761
Country of Origin
China
Details
Color
Blue Cloud
Housing Finish
Bronze
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Material
Brass/Steel
Fixture Type
Stem
Fixture Wattage
5W
Lamp Quantity
1
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.