Shop BESA LIGHTING
See all product information
Create Account
Stilo 7 Stem Pendant, Carrera, Satin Nickel Finish, 1x5W LED
- Mfr # 1TT-440419-LED-SN
- Zoro # G006139978
product price:
$
707.99
/ea
Free Shipping & Returns
Key Features
Color
Carrera
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-440419-LED-SN
- Zoro #
- G006139978
- UPC #
- 767893051716
- Country of Origin
- China
Details
- Color
- Carrera
- Housing Finish
- Satin Nickel
- Lamp Type
- T3
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Fixture Type
- Stem
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Bulb Technology
- LED
- Fixture Wattage
- 5W
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.