Stilo 7 Stem Pendant, Cherry, Bronze Finish, 1x40W Candelabra

  • Mfr # 1TT-4404CH-BR

  • Zoro # G506139836


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Color
Cherry
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4404CH-BR
Zoro #
G506139836
UPC #
767893943578
Country of Origin
China

Dimensions

Height
7 in
Width
4 in
Length
4 in

Details

Color
Cherry
Housing Finish
Bronze
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Stem
Lamp Quantity
1
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
40W
Damp/Wet Rating
Damp
Lamp Included
No
Lamp Base
Candelabra
Dimmable
Yes
Number of Lights
1
Series
Stilo
Item
Pendant

Description

Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.