
Stilo 7 Stem Pendant, Titan, Satin Nickel Finish, 1x40W Candelabra
Mfr # 1TT-4404TN-SN
Zoro # G306140414
product price:Â $641.99
/ea
Free Shipping & Returns
Key Features
Color
Titan
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4404TN-SN
Zoro #
G306140414
UPC #
767893943943
Country of Origin
China
Details
Color
Titan
Housing Finish
Satin Nickel
Lamp Type
B10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
40W
Bulb Technology
Standard
Fixture Type
Stem
Material
Brass/Steel
Lamp Quantity
1
Description
Stilo 7 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.