Sultana Cylinder Wall Sconce, Silver Finish, 1x4W LED

  • Mfr # SULTANA-C-WALL-LED-SL

  • Zoro # G306137186


product price:  $270.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
15.2
Length
7.9
Glass Color
Silver
Lamp Type
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SULTANA-C-WALL-LED-SL
Zoro #
G306137186
UPC #
767893214739
Country of Origin
China

Dimensions

Height
15.2
Length
7.9

Details

Voltage
120V
Glass Color
Silver
Lamp Type
MR11
Housing Material
Aluminum
Fixture Wattage
4W
Lamp Quantity
1

Description

Our industrial styled Sultana Cylinder sconce, composed of a silver aluminum bracket and artistic display of straight woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.