
Sultana Globe Wall Sconce, Black Finish, 1x4W LED
Mfr # SULTANA-G-WALL-LED-BK
Zoro # G006137219
product price: $247.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Height
14.1
Length
10.3
Glass Color
Black
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SULTANA-G-WALL-LED-BK
Zoro #
G006137219
UPC #
767893129446
Country of Origin
China
Dimensions
Height
14.1
Length
10.3
Details
Voltage
120V
Glass Color
Black
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
4W
Lamp Type
MR11
Description
Our industrial styled Sultana Globe sconce, composed of a black aluminum bracket and artistic display of rounded woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.