
Sulu Cord Pendant, Blue Bubble, Black Finish, 1x60W Incandescent
Mfr # 1JT-SULUBL-BK
Zoro # G606142248
product price: $292.50
/ea
Free Shipping & Returns
Key Features
Color
Blue Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SULUBL-BK
Zoro #
G606142248
UPC #
767893240486
Country of Origin
Türkiye
Details
Color
Blue Bubble
Housing Finish
Black
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Description
The Sulu Blue Pendant is a transitional design composed of a transparent blue radiused cone-shaped glass, with a bottom clear point and an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.