
Sulu Cord Pendant, Smoke Bubble, Black Finish, 1x60W Incandescent
Mfr # 1JT-SULUSM-BK
Zoro # G706142780
product price: $292.50
/ea
Free Shipping & Returns
Key Features
Color
Smoke Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SULUSM-BK
Zoro #
G706142780
UPC #
767893240547
Country of Origin
Türkiye
Details
Color
Smoke Bubble
Housing Finish
Black
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Cord
Description
The Sulu Smoke Pendant is a transitional design composed of a transparent Smoke radiused cone-shaped glass, with a bottom clear point and an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.