
Supra Cord Pendant, Black/Glitter, Black Finish, 1x9W LED (Discontinued)
- Mfr # 1JT-SUPRABK-LED-BK
- Zoro # G306142838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-SUPRABK-LED-BK
Zoro #
G306142838
UPC #
767893277659
Country of Origin
Poland
Details
Color
Black
Housing Finish
Black
Lamp Type
A19
Voltage
120V
Style
Modern
Shade Material
Glass
Fixture Wattage
9W
Material
Steel
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cord
Description
Our Supra pendant is designed with a Black toroidal shade and technologically applied inner crystal-coated transparent bottom glass, effectively concealing a focused downlight that brings the crystal coating to sparkling life. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.