Suzi 18 Stem Pendant, Opal Matte, Satin Nickel Finish, 1x150W Incandescent
- Mfr # 1TT-412707-SN
- Zoro # G106138451
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
A21
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1TT-412707-SN
- Zoro #
- G106138451
- UPC #
- 767893704926
- Country of Origin
- China
Details
- Color
- Opal Matte
- Housing Finish
- Satin Nickel
- Lamp Type
- A21
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Wattage
- 150W
- Bulb Technology
- Standard
- Fixture Type
- Stem
Description
The Suzi 18 is a slender yet shapely handcrafted glass with a open top and bottom. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.