Swan Cable Pendant, Black/Opal, Black Finish, 1x23W LED

  • Mfr # 1KX-SWANBK-LED-BK

  • Zoro # G106140041


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-SWANBK-LED-BK
Zoro #
G106140041
UPC #
767893277932
Country of Origin
China

Dimensions

Shade Diameter
24.75 in
Maximum Hanging Length
10 Ft.
Shade Length
24.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Shade Height
3.25 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Farmhouse Modern
Shade Material
Metal/Glass
Item
Pendant
Fixture Type
120V Cable Pendant
Rated Life
25000
Max. Fixture Wattage
23W
Housing Material
Steel
Dimmable
Yes
CRI
90+
Includes
Lamps
Color Temperature
3000K
Lamp Quantity
1
Standards
UL; cUL
Fixture Wattage
23W
Material
Steel
Lumens
2065
Shade Color
Black
Fixture Socket Type
Integrated
Shade Finish
Black/Opal
Lamp Shape
Board

Description

Our Swan employs a contemporary large-scale spun aluminum shade along with a blown glass toroidal diffuser, for a seductive inner glow combined with effective downlighting. The upper portion of the shade is painted in various color options, resulting in a design ideal for a diverse group of architectural spaces. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.