Swan Cable Pendant, Silver/Opal, Satin Nickel Finish, 1x23W LED

  • Mfr # 1KX-SWANSL-LED-SN

  • Zoro # G406139691


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-SWANSL-LED-SN
Zoro #
G406139691
UPC #
767893273835
Country of Origin
China

Dimensions

Shade Diameter
24.75 in
Maximum Hanging Length
10 Ft.
Canopy/Fitter Height
0.625 in
Shade Height
3.25 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
24.75 in

Details

Color
Silver
Housing Finish
Satin Nickel
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Farmhouse Modern
Shade Material
Metal/Glass
Item
Pendant
Max. Fixture Wattage
23W
Fixture Type
Cable
Rated Life
25000
Lamp Quantity
1
Standards
UL; cUL
Material
Steel
CRI
90+
Housing Material
Steel
Bulb Technology
LED
Includes
Lamps
Dimmable
Yes
Fixture Wattage
23W
Color Temperature
3000K
Lumens
2065
Shade Color
Silver
Fixture Socket Type
Integrated
Shade Finish
Silver/Opal
Lamp Shape
Board

Description

Our Swan employs a contemporary large-scale spun aluminum shade along with a blown glass toroidal diffuser, for a seductive inner glow combined with effective downlighting. The upper portion of the shade is painted in various color options, resulting in a design ideal for a diverse group of architectural spaces. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.