Swan Cable Pendant, White/Opal, White Finish, 1x23W LED

  • Mfr # 1KX-SWANWH-LED-WH

  • Zoro # G606139798


product price:  $1,746.99
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-SWANWH-LED-WH
Zoro #
G606139798
UPC #
767893278007
Country of Origin
China

Dimensions

Maximum Hanging Length
10 Ft.
Shade Diameter
24.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Shade Length
24.75 in
Canopy/Fitter Height
0.625 in
Shade Height
3.25 in
Height
3.25 in
Length
24.75 in
Width
24.75 in

Details

Color
White
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Farmhouse Modern
Shade Material
Metal/Glass
Item
Pendant
Max. Fixture Wattage
23W
Housing Material
Steel
Material
Steel
Standards
UL; cUL
Includes
Lamps
CRI
90+
Fixture Wattage
23W
Rated Life
25000
Bulb Technology
LED
Lamp Quantity
1
Fixture Type
Cable
Dimmable
Yes
Color Temperature
3000K
Lumens
2065
Shade Color
White
Fixture Socket Type
Integrated
Lamp Shape
Board
Shade Finish
White/Opal
Lamp Base
Integrated
Damp/Wet Rating
Damp
Lamp Included
Yes
Series
Swan

Description

Our Swan employs a contemporary large-scale spun aluminum shade along with a blown glass toroidal diffuser, for a seductive inner glow combined with effective downlighting. The upper portion of the shade is painted in various color options, resulting in a design ideal for a diverse group of architectural spaces. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.