Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swan Stem Pendant, Silver/Opal, White Finish, 1x23W LED

  • Mfr # 1TT-SWANSL-LED-WH

  • Zoro # G906139764


product price: $1,884.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-SWANSL-LED-WH
Zoro #
G906139764
UPC #
767893278458
Country of Origin
China

Dimensions

Maximum Hanging Length
39 In.
Shade Diameter
24.75 in
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Length
24.75 in
Shade Height
3.25 in
Length
24.75 in
Width
24.75 in
Height
3.25 in

Details

Color
Silver
Housing Finish
White
Lamp Type
Board
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Farmhouse Modern
Shade Material
Metal/Glass
Item
Pendant
Material
Steel
Rated Life
25000
Max. Fixture Wattage
23W
CRI
90+
Dimmable
Yes
Fixture Type
Stem
Bulb Technology
LED
Housing Material
Steel
Lamp Quantity
1
Standards
UL; cUL
Fixture Wattage
23W
Color Temperature
3000K
Includes
Lamps
Lumens
2065
Shade Color
Silver
Shade Finish
Silver/Opal
Fixture Socket Type
Integrated
Lamp Shape
Board
Lamp Included
Yes
Damp/Wet Rating
Damp
Lamp Base
Integrated
Series
Swan

Description

Our Swan employs a contemporary large-scale spun aluminum shade along with a blown glass toroidal diffuser, for a seductive inner glow combined with effective downlighting. The upper portion of the shade is painted in various color options, resulting in a design ideal for a diverse group of architectural spaces. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.