
Swirl Cord Pendant, Dicro Swirl, Bronze Finish, 1x5W LED
Mfr # 1XT-550493-LED-BR
Zoro # G706140502
product price:Â $517.50
/ea
Free Shipping & Returns
Key Features
Color
Dicro Swirl
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-550493-LED-BR
Zoro #
G706140502
UPC #
767893304843
Country of Origin
Germany
Details
Color
Dicro Swirl
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Fixture Wattage
5W
Material
Brass/Aluminum
Fixture Type
Cord
Lamp Quantity
1
Description
The Kona features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.