Swirl Mini Sconce, Dicro Swirl, Satin Nickel Finish, 1x5W LED
- Mfr # 1SW-550493-LED-SN
- Zoro # G606141951
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Height
6.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Multicolored
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1SW-550493-LED-SN
- Zoro #
- G606141951
- UPC #
- 767893099558
- Country of Origin
- Germany
Dimensions
- Height
- 6.5
- Length
- 5.5
Details
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Multicolored
- Housing Finish
- Satin Nickel
- Bulb Technology
- LED
- Housing Material
- Steel
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
- Lamp Type
- T3
- Color
- Dicro Swirl
Description
The Kona features a wide cone-shaped glass, that demonstrates contemporary sensibilities. Our Dicro glass is clear blown glass with a technologically advanced dichroic coating applied to the inside. The coating contains multiple micro-layers of metals that create unique optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a mirror; when lit, it becomes translucent with an array of multicolored blue-purple effects. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.