
Tamburo 16 Cable Pendant, Glitter Stone, Bronze Finish, 3x100W Incandescent (Discontinued)
- Mfr # 1KV-4008GL-BR
- Zoro # G306138107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Besa Lighting
- MFR # 1KV-4008GL-BR
- Zoro # G306138107
- UPC # 767893912277
- Country of Origin Turkey
- Category Pendants
Details
| Color | Glitter Stone |
| Housing Finish | Bronze |
| Lamp Type | A19 |
| Voltage | 120V |
| Style | Contemporary |
| Shade Material | Glass |
| Fixture Type | Cable |
| Material | Brass/Steel |
| Lamp Quantity | 1 |
| Fixture Wattage | 100W |
| Bulb Technology | Standard |
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Glitter Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. Then a technologically advanced crystal coating is applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.