
Tamburo 16 Stem Pendant, Clear Stone, Bronze Finish, 3x11W LED (Discontinued)
- Mfr # 1KT-400800-LED-BR
- Zoro # G606142644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KT-400800-LED-BR
Zoro #
G606142644
UPC #
767893867232
Country of Origin
Türkiye
Details
Color
Clear Stone
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
11W
Fixture Type
Stem
Lamp Quantity
3
Bulb Technology
LED
Material
Brass/Steel
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Clear Stone glass is a clear blown glass with an outer texture of coarse sandstone. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning melting ice over a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.