Shop BESA LIGHTING
See all product information
Create Account
Tamburo 7 Wall Sconce, Blue Cloud, Polished Nickel Cap Finish, 1x75W Incandescent
- Mfr # 704286-PN
- Zoro # G106141031
product price:
$
261.00
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Glass Color
Blue
Lamp Quantity
1
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704286-PN
- Zoro #
- G106141031
- UPC #
- 767893763152
- Country of Origin
- China
- Fixture Voltage
- 120V
- Glass Color
- Blue
- Lamp Quantity
- 1
- Housing Material
- Steel
- Bulb Technology
- Standard
- Lamp Type
- A19
- Fixture Wattage
- 75W
- Housing Finish
- Polished Nickel
- Color
- Blue Cloud
Dimensions
- Height
- 11.75
- Length
- 7
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.