
Tamburo 7 Wall Sconce, Honey, Bronze Cap Finish, 1x75W Incandescent
Mfr # 7042HN-BR
Zoro # G006141643
product price: $483.99
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Glass Color
Almond
Housing Material
Steel
Bulb Technology
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7042HN-BR
Zoro #
G006141643
UPC #
767893763398
Country of Origin
China
Dimensions
Height
11.75
Length
7
Width
3.5 in
Details
Fixture Voltage
120V
Glass Color
Almond
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
A19
Fixture Wattage
75W
Lamp Quantity
1
Housing Finish
Bronze
Color
Honey
Body Material
Glass
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Finish
Bronze
Style
Contemporary
Lamp Included
No
Item
Sconce
Series
Tamburo
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.