
Tamburo 7 Wall Sconce, Honey, Polished Nickel Cap Finish, 1x8W LED
Mfr # 7042HN-LED-PN
Zoro # G406141304
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Glass Color
Almond
Lamp Type
A19
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7042HN-LED-PN
Zoro #
G406141304
UPC #
767893846398
Country of Origin
China
Dimensions
Height
11.75
Length
7
Width
3.5 in
Details
Fixture Voltage
120V
Glass Color
Almond
Housing Finish
Polished Nickel
Lamp Type
A19
Housing Material
Steel
Fixture Wattage
8W
Bulb Technology
LED
Lamp Quantity
1
Color
Honey
Lamp Base
GU24
Dimmable
Yes
Lamp Included
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Body Material
Glass
Finish
Polished Nickel
Item
Sconce
Series
Tamburo
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.