Tamburo 8 Cable Pendant, Cherry, Satin Nickel Finish, 1x100W Incandescent
- Mfr # 1KG-4006CH-SN
- Zoro # G406138748
product price:Â
$
985.99
/ea
Free Shipping & Returns
Key Features
Color
Cherry
Height
9.875 in
Length
7.875 in
Width
7.875 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KG-4006CH-SN
- Zoro #
- G406138748
- UPC #
- 767893690731
- Country of Origin
- Türkiye
Dimensions
- Height
- 9.875 in
- Length
- 7.875 in
- Width
- 7.875 in
Details
- Color
- Cherry
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Fixture Wattage
- 100W
- Fixture Type
- Cable
- Dimmable
- Yes
- Lamp Included
- No
- Series
- Tamburo
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium base
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.