Tamburo 8 Cable Pendant, Oak, Satin Nickel Finish, 1x100W Incandescent
- Mfr # 1KG-4006OK-SN
- Zoro # G606139231
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Color
Oak
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KG-4006OK-SN
- Zoro #
- G606139231
- UPC #
- 767893690793
- Country of Origin
- Türkiye
- Color
- Oak
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Steel
- Bulb Technology
- Standard
- Fixture Type
- Cable
- Fixture Wattage
- 100W
- Lamp Quantity
- 1
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.