Tamburo 8 Cable Pendant, Stone Copper Foil, Satin Nickel Finish, 1x11W LED

  • Mfr # 1KG-4006CS-LED-SN

  • Zoro # G606138852


product price:  $1,162.99
/ea
Free Shipping & Returns

Key Features

Color
Stone Copper Foil
Height
9.875 in
Length
7.875 in
Width
7.875 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KG-4006CS-LED-SN
Zoro #
G606138852
UPC #
767893052065
Country of Origin
Türkiye

Dimensions

Height
9.875 in
Length
7.875 in
Width
7.875 in

Details

Color
Stone Copper Foil
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
LED
Fixture Type
Cable
Fixture Wattage
11W
Lamp Quantity
1
Material
Brass/Steel
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
Yes
Lamp Base
GU24
Series
Tamburo

Description

Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.