
Tamburo 8 Cable Pendant, Stone Silver Foil, Bronze Finish, 1x11W LED
Mfr # 1KG-4006SS-LED-BR
Zoro # G606139293
product price: $679.50
/ea
Free Shipping & Returns
Key Features
Color
Stone Silver Foil
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KG-4006SS-LED-BR
Zoro #
G606139293
UPC #
767893052119
Country of Origin
Türkiye
Details
Color
Stone Silver Foil
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
11W
Bulb Technology
LED
Material
Brass/Steel
Lamp Quantity
1
Fixture Type
Cable
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with three (3) 10' silver aircraft cables and 10' AWM cord set, and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.