Tamburo 8 Stem Pendant, Stone Gold Foil, Bronze Finish, 1x11W LED
- Mfr # 1TT-4006GS-LED-BR
- Zoro # G606141111
product price:
$
1,161.99
/ea
Free Shipping & Returns
Key Features
Color
Stone Gold Foil
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-4006GS-LED-BR
- Zoro #
- G606141111
- UPC #
- 767893878993
- Country of Origin
- Türkiye
- Color
- Stone Gold Foil
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Material
- Brass/Steel
- Fixture Type
- Stem
- Fixture Wattage
- 11W
- Bulb Technology
- LED
- Lamp Quantity
- 1
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.