Shop BESA LIGHTING
See all product information
Create Account
Tamburo 8 Wall Sconce, Stone Gold Foil, Bronze Cap Finish, 1x75W Incandescent
- Mfr # 7090GF-BR
- Zoro # G506142485
product price:
$
333.00
/ea
Free Shipping & Returns
Key Features
Height
9.875
Fixture Voltage
120V
Glass Color
Gold
Housing Finish
Bronze
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7090GF-BR
- Zoro #
- G506142485
- UPC #
- 767893649111
- Country of Origin
- Türkiye
Dimensions
- Height
- 9.875
- Length
- 7.875
Details
- Fixture Voltage
- 120V
- Glass Color
- Gold
- Housing Finish
- Bronze
- Lamp Quantity
- 1
- Lamp Type
- A19
- Housing Material
- Steel
- Bulb Technology
- Standard
- Fixture Wattage
- 75W
- Color
- Stone Gold Foil
Description
The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.