Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tango 15 Ceiling, Cognac/Opal Matte, 1x17W LED

  • Mfr # TANGO15CGC-LED

  • Zoro # G106142267


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
15.5
Lamp Type
Board
Voltage
120V
Height
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TANGO15CGC-LED
Zoro #
G106142267
UPC #
767893251062
Country of Origin
Germany

Dimensions

Length
15.5
Height
4.375
Fixture Height
4.375 in
Depth
15.5
Shade Length/Depth
15.5 in.
Shade Width
15.5 in.
Shade Height
4.125 in.
Shade Diameter
15.5 in
Fixture Diameter
15.5 in
Width
15.5 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
1200
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Color Temperature
3000K
Includes
Lamps
Housing Material
Aluminum
CRI
90+
Lamp Type - Fixtures
LED
Max. Fixture Wattage
17W
Fixture Wattage
17W
Lamp Quantity
1
Fixture Type
120V Flush Mount
Rated Life
50000
Standards
ETL; cETL
Style
Contemporary
Bulb Base
Integrated
Number of Light Bulbs Required
1
Shade Material
Glass
Shade Color
White
Lamp Shape
Board
Fixture Socket Type
Integrated
Fixture Extension
15.5 in
Shade Finish
Cognac/Opal Matte
Lamp Base
Integrated
Series
Tango
Fixture Lens Material
Glass
Color
Cognac/Opal Matte
Damp/Wet Rating
Damp
Lamp Included
Yes

Description

The Tango is a distinctive double-glass flush mount, crafted with an inner opal drum cylinder centered within a transparent outer glass. Our Cognac Trans glass is a colored transparent glass. The glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.