
Tao 10 Cable Hung Pendant, Opal Matte, Satin Nickel Finish, 1x9W LED
Mfr # 1KX-151207-LED-SN
Zoro # G906139146
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
5.125 in
Lamp Type
A19
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-151207-LED-SN
Zoro #
G906139146
UPC #
767893868567
Country of Origin
China
Dimensions
Length
5.125 in
Height
10.75 in
Width
5.125 in
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cable-Hung Pendant
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
9W
Number of Lights
1
Damp/Wet Rating
Damp
Lamp Included
Yes
Lamp Base
GU24
Dimmable
Yes
Series
Tao
Item
Pendant
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.