
Tao 10 Cord Pendant, Cherry, Satin Nickel Finish, 1x9W LED
Mfr # 1KX-1512CH-LED-SN
Zoro # G606139194
product price:Â $481.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1KX-1512CH-LED-SN
Zoro #
G606139194
UPC #
767893868604
Country of Origin
China
Details
Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cable-Hung Pendant
Lamp Quantity
1
Fixture Wattage
9W
Material
Brass/Steel
Bulb Technology
LED
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.