Shop BESA LIGHTING
See all product information
Create Account
Zen Cord Pendant, Latte Bubble, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1JT-ZENLT-SN
- Zoro # G706138486
product price:Â
$
328.50
/ea
Free Shipping & Returns
Key Features
Color
Beige
Lamp Type
A19
Voltage
120V
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-ZENLT-SN
- Zoro #
- G706138486
- UPC #
- 767893238414
- Country of Origin
- Türkiye
- Color
- Beige
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Transitional
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Fixture Wattage
- 60W
Description
The Zen Latte Pendant is a transitional design composed of a transparent Latte "Hour-Glass" shaped glass , with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.