Tao 10 Cord Pendant, Opal Matte, Bronze Finish, 1x75W Incandescent
- Mfr # 1KX-151207-BR
- Zoro # G006139039
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
10.75 in
Length
5.125 in
Width
5.125 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-151207-BR
- Zoro #
- G006139039
- UPC #
- 767893830168
- Country of Origin
- China
- Color
- White
- Housing Finish
- Bronze
- Lamp Type
- A19
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Lamp Quantity
- 1
- Bulb Technology
- Standard
- Fixture Wattage
- 75W
- Material
- Brass/Steel
- Lamp Included
- No
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Lamp Base
- Medium base
- Series
- Tao
Dimensions
- Height
- 10.75 in
- Length
- 5.125 in
- Width
- 5.125 in
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.