Tao 10 Cord Pendant, Titan, Satin Nickel Finish, 1x9W LED
- Mfr # 1KX-1512TN-LED-SN
- Zoro # G606139934
product price:Â
$
481.50
/ea
Free Shipping & Returns
Key Features
Color
Gray
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-1512TN-LED-SN
- Zoro #
- G606139934
- UPC #
- 767893868765
- Country of Origin
- China
Details
- Color
- Gray
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Lamp Quantity
- 1
- Material
- Brass/Steel
- Bulb Technology
- LED
- Fixture Wattage
- 9W
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.