This item is Discontinued.

Besa Lighting Tay Tay 1WW Swing Arm, 1x 50W Halogen 1WW-5605HN-SN

Tay Tay 1WW Swing Arm, 1x 50W Halogen (Discontinued)

  • Mfr # 1WW-5605HN-SN
  • Zoro # G406141496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WW-5605HN-SN
Zoro #
G406141496
UPC #
767893710071
Country of Origin
China

Dimensions

Height
14.4375
Length
14.4375

Details

Fixture Type
Single Swing-Arm
Fixture Voltage
12V
Finish
Satin Nickel
Glass Color
Almond
Lamp Type
T4
Fixture Wattage
50W
Housing Finish
Satin Nickel
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Brass/Steel

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The swingarm fixture includes a 12V electronic transformer and integrated full-range rotary dimmer. The adjustable arm assembly pivots for 130 degree rotation at the canopy, and swings up and down within 180 degree range. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.