Shop BESA LIGHTING
See all product information
Create Account
Tay Tay Cord Pendant, Honey, Satin Nickel Finish, 1x50W Halogen
- Mfr # 1XT-5605HN-SN
- Zoro # G306140230
product price:
$
364.50
/ea
Free Shipping & Returns
Key Features
Color
Honey
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-5605HN-SN
- Zoro #
- G306140230
- UPC #
- 767893813000
- Country of Origin
- China
- Color
- Honey
- Housing Finish
- Satin Nickel
- Lamp Type
- T4
- Voltage
- 12V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Material
- Brass/Aluminum
- Fixture Type
- Cord
- Fixture Wattage
- 50W
- Lamp Quantity
- 1
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.