
Tay Tay Cord Pendant, Opal Matte, Satin Nickel Finish, 1x50W Halogen
Mfr # 1XT-560507-SN
Zoro # G606140619
product price:Â $364.50
/ea
Free Shipping & Returns
Key Features
Color
Opal Matte
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-560507-SN
Zoro #
G606140619
UPC #
767893564278
Country of Origin
China
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
50W
Fixture Type
Cord
Material
Brass/Aluminum
Bulb Technology
Standard
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.