
Tay Tay Mini Sconce, Honey, Satin Nickel Finish, 1x5W LED
Mfr # 1SW-5605HN-LED-SN
Zoro # G806142512
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Height
7.75
Width
5.5 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1SW-5605HN-LED-SN
Zoro #
G806142512
UPC #
767893100148
Country of Origin
China
Dimensions
Height
7.75
Width
5.5 in
Length
5
Details
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Item
Sconce
Glass Color
Almond
Housing Finish
Satin Nickel
Lamp Type
T3
Lamp Quantity
1
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
5W
Color
Honey
Style
Contemporary
Lamp Base
G9 Bi-pin
Body Material
Glass
Damp/Wet Rating
Damp
Series
Tay
Lamp Included
Yes
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique décor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. It’s classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own unique artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.