Tay Tay Vanity, Carrera, Satin Nickel Finish, 3x5W LED

  • Mfr # 3SW-560519-LED-SN

  • Zoro # G306138787


product price:  $805.50
/ea
Free Shipping & Returns

Key Features

Color
Carrera
Height
7.25
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3SW-560519-LED-SN
Zoro #
G306138787
UPC #
767893114480
Country of Origin
China

Dimensions

Height
7.25
Length
22.5
Depth
5.5
Shade Width
4.125 in.
Shade Height
3.875 in.
Shade Length/Depth
4.125 in.

Details

Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Lamp Quantity
3
Bulb Technology
LED
Housing Material
Steel
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.