
Tay Tay Vanity, Cocoon, Satin Nickel Finish, 3x40W Halogen (Discontinued)
- Mfr # 3SW-560560-SN
- Zoro # G406138977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SW-560560-SN
Zoro #
G406138977
UPC #
767893747633
Country of Origin
Turkey
Dimensions
Height
7.25
Length
22.5
Depth
5.5
Shade Width
4.125 in.
Shade Height
3.875 in.
Shade Length/Depth
4.125 in.
Details
Color
Cocoon
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
3
Bulb Technology
Standard
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.