
Tessa Cord Pendant, Red Matte, Bronze Finish, 1x75W Incandescent
Mfr # 1JT-420131-BR
Zoro # G106138833
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Color
Red
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-420131-BR
Zoro #
G106138833
UPC #
767893584894
Country of Origin
Türkiye
Details
Color
Red
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
Standard
Material
Brass/Steel
Fixture Wattage
75W
Fixture Type
Cord
Lamp Quantity
1
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This décor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.