Shop BESA LIGHTING
See all product information
Create Account
Tessa Cord Pendant, Solare, Satin Nickel Finish, 1x75W Incandescent
- Mfr # 1JT-4201SL-SN
- Zoro # G306138923
product price:
$
288.00
/ea
Free Shipping & Returns
Key Features
Color
Solare
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1JT-4201SL-SN
- Zoro #
- G306138923
- UPC #
- 767893690090
- Country of Origin
- Türkiye
Details
- Color
- Solare
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Fixture Wattage
- 75W
- Fixture Type
- Cord
- Material
- Brass/Steel
- Lamp Quantity
- 1
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Solare glass is a pressed glass that features swirls of white throughout clear glass, which then is colored with a translucent mix of red-orange to yellow. This décor is classic and can be used in various ways. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.