
Tessa Stem Pendant, White, Satin Nickel Finish, 1x9W LED
Mfr # 1TT-420107-LED-SN
Zoro # G606138791
product price:Â $745.99
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-420107-LED-SN
Zoro #
G606138791
UPC #
767893878405
Country of Origin
China
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Bulb Technology
LED
Fixture Type
Stem
Material
Brass/Steel
Lamp Quantity
1
Description
Tessa has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.