Shop BESA LIGHTING
See all product information
Create Account
Timo 6 Cord Pendant, Smoke/White, Bronze Finish, 1x9W LED
- Mfr # 1XT-TIMO6WS-LED-BR
- Zoro # G506141297
product price:Â
$
459.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
MR16
Voltage
12V
Style
Midcentury
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-TIMO6WS-LED-BR
- Zoro #
- G506141297
- UPC #
- 767893226589
- Country of Origin
- Türkiye
- Color
- Gray
- Housing Finish
- Bronze
- Lamp Type
- MR16
- Voltage
- 12V
- Style
- Midcentury
- Shade Material
- Glass
- Fixture Wattage
- 9W
- Material
- Brass/Aluminum
- Fixture Type
- Cord
- Lamp Quantity
- 1
- Bulb Technology
- LED
Description
Our Timo 6 LED Mini Pendant is equipped with a white capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.